Sprocket, Plain, #35, OD 1.260 In

TSUBAKI| Zoro #: G1326787| Mfr #: 35B9

$10.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326787 Mfr #: 35B9
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Pitch Dia. (In.): 1.097Outside Dia. (In.): 1.260
Number of Teeth: 9Max. Bore (In.): 3/8
Length through Bore (In.): 3/4Hub Dia. (In.): 27/32
Bore Dia. (In.): 3/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 1.260 In., Pitch Dia. 1.097 In., Number of Teeth 9, Bore Dia. 3/8 In., Max. Bore 3/8 In., Length through Bore 3/4 In., Hub Dia. 27/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.