Sprocket, Plain, #35, OD 1.750 In

TSUBAKI| Zoro #: G0641706| Mfr #: 35B13

$14.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641706 Mfr #: 35B13
ANSI Sprocket Number: 35Type: Plain Bore
Material: carbon steelItem: Sprocket
Pitch Dia. (In.): 1.567Outside Dia. (In.): 1.750
Number of Teeth: 13Max. Bore (In.): 11/16
Length through Bore (In.): 3/4Hub Dia. (In.): 1-1/4
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 1.750 In., Pitch Dia. 1.567 In., Number of Teeth 13, Bore Dia. 1/2 In., Max. Bore 11/16 In., Length through Bore 3/4 In., Hub Dia. 1-1/4 In., Carbon Steel Material

Product Reviews