Sprocket, Plain, #35, OD 1.870 In

TSUBAKI| Zoro #: G0541947| Mfr #: 35B14

$10.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541947 Mfr #: 35B14
Item: SprocketType: Plain Bore
Material: Carbon SteelANSI Sprocket Number: 35
Pitch Dia. (In.): 1.685Outside Dia. (In.): 1.870
Number of Teeth: 14Max. Bore (In.): 7/8
Length through Bore (In.): 3/4Hub Dia. (In.): 1-1/4
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 1.870 In., Pitch Dia. 1.685 In., Number of Teeth 14, Bore Dia. 1/2 In., Max. Bore 7/8 In., Length through Bore 3/4 In., Hub Dia. 1-1/4 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.