Sprocket, Plain, #35, OD 1.990 In

TSUBAKI| Zoro #: G2019105| Mfr #: 35B15

$12.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019105 Mfr #: 35B15
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Length through Bore (In.): 3/4Hub Dia. (In.): 1-3/8
Bore Dia. (In.): 1/2Pitch Dia. (In.): 1.804
Outside Dia. (In.): 1.990Number of Teeth: 15
Max. Bore (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 1.990 In., Pitch Dia. 1.804 In., Number of Teeth 15, Bore Dia. 1/2 In., Max. Bore 7/8 In., Length through Bore 3/4 In., Hub Dia. 1-3/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.