Tsubaki
Sprocket , 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth
Mfr # 35B16
Zoro # G1483282
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth 40B23F-1
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth 50SDS48
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 50A112
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth 40B11F-3/4
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth 40B17F-1 1/4
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth 50B11F-1
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 35 # of Teeth 60B35
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 10.61In, 160A15 160A15
- TSUBAKI Sprocket Chain Rlr 0.63In 4.213In C2050, C2050VRP-10 C2050VRP-10
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth 40B13F-1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth 60BS16H X 7/8
- Tsubaki Chain Sprockets