Sprocket, Plain, #35, OD 2.230 In

TSUBAKI| Zoro #: G0715425| Mfr #: 35B17

$11.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715425 Mfr #: 35B17
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Max. Bore (In.): 1-1/16Length through Bore (In.): 3/4
Hub Dia. (In.): 1-5/8Bore Dia. (In.): 1/2
Pitch Dia. (In.): 2.041Outside Dia. (In.): 2.230
Number of Teeth: 17Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 2.230 In., Pitch Dia. 2.041 In., Number of Teeth 17, Bore Dia. 1/2 In., Max. Bore 1-1/16 In., Length through Bore 3/4 In., Hub Dia. 1-5/8 In., Carbon Steel Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.