20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, Plain, #35, OD 2.352 In

TSUBAKI| Zoro #: G1383934| Mfr #: 35B18

$12.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383934 Mfr #: 35B18
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Pitch Dia. (In.): 2.160Outside Dia. (In.): 2.352
Number of Teeth: 18Max. Bore (In.): 1-3/16
Length through Bore (In.): 3/4Hub Dia. (In.): 1-3/4
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 2.352 In., Pitch Dia. 2.160 In., Number of Teeth 18, Bore Dia. 1/2 In., Max. Bore 1-3/16 In., Length through Bore 3/4 In., Hub Dia. 1-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.