Sprocket, Plain, #35, OD 2.470 In

TSUBAKI| Zoro #: G0602086| Mfr #: 35B19

$11.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602086 Mfr #: 35B19
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Outside Dia. (In.): 2.470Number of Teeth: 19
Max. Bore (In.): 1-1/4Length through Bore (In.): 3/4
Hub Dia. (In.): 1-7/8Bore Dia. (In.): 1/2
Pitch Dia. (In.): 2.279Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 2.470 In., Pitch Dia. 2.279 In., Number of Teeth 19, Bore Dia. 1/2 In., Max. Bore 1-1/4 In., Length through Bore 3/4 In., Hub Dia. 1-7/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.