Sprocket, Plain, #35, OD 2.590 In

TSUBAKI| Zoro #: G0934114| Mfr #: 35B20

$13.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934114 Mfr #: 35B20
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Number of Teeth: 20Max. Bore (In.): 1-5/16
Length through Bore (In.): 3/4Hub Dia. (In.): 1-15/16
Bore Dia. (In.): 1/2Pitch Dia. (In.): 2.397
Outside Dia. (In.): 2.590Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 2.590 In., Pitch Dia. 2.397 In., Number of Teeth 20, Bore Dia. 1/2 In., Max. Bore 1-5/16 In., Length through Bore 3/4 In., Hub Dia. 1-15/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.