BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sprocket, Plain, #35, OD 2.830 In

TSUBAKI| Zoro #: G1058084| Mfr #: 35B22

$20.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 2.830
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058084 Mfr #: 35B22
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 2.830Bore Dia. (In.): 1/2
Max. Bore (In.): 1-3/8Pitch Dia. (In.): 2.635
Hub Dia. (In.): 2-1/8Length through Bore (In.): 3/4
Number of Teeth: 22Type: Plain Bore
ANSI Sprocket Number: 35Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 2.830 In., Pitch Dia. 2.635 In., Number of Teeth 22, Bore Dia. 1/2 In., Max. Bore 1-3/8 In., Length through Bore 3/4 In., Hub Dia. 2-1/8 In., Carbon Steel Material

Reviews