Sprocket, Plain, #35, OD 3.310 In

TSUBAKI| Zoro #: G1525167| Mfr #: 35B26

$31.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525167 Mfr #: 35B26
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Max. Bore (In.): 39450Length through Bore (In.): 1
Hub Dia. (In.): 38018Bore Dia. (In.): 42371
Pitch Dia. (In.): 3.111Outside Dia. (In.): 3.310
Number of Teeth: 26Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 3.310 In., Pitch Dia. 3.111 In., Number of Teeth 26, Bore Dia. 1/2 In., Max. Bore 1-3/8 In., Length through Bore 1 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.