Sprocket, Plain, #35, OD 3.550 In

TSUBAKI| Zoro #: G1906362| Mfr #: 35B28

$22.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906362 Mfr #: 35B28
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Number of Teeth: 28Max. Bore (In.): 1-3/8
Length through Bore (In.): 1Hub Dia. (In.): 2-1/4
Bore Dia. (In.): 1/2Pitch Dia. (In.): 3.349
Outside Dia. (In.): 3.550Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 3.550 In., Pitch Dia. 3.349 In., Number of Teeth 28, Bore Dia. 1/2 In., Max. Bore 1-3/8 In., Length through Bore 1 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.