Sprocket, Plain, #35, OD 4.510 In

TSUBAKI| Zoro #: G1760927| Mfr #: 35B36

$37.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760927 Mfr #: 35B36
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Number of Teeth: 36Max. Bore (In.): 1-1/2
Length through Bore (In.): 1Hub Dia. (In.): 2-1/4
Bore Dia. (In.): 5/8Pitch Dia. (In.): 4.303
Outside Dia. (In.): 4.510Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 4.510 In., Pitch Dia. 4.303 In., Number of Teeth 36, Bore Dia. 5/8 In., Max. Bore 1-1/2 In., Length through Bore 1 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.