Sprocket, Plain, #35, OD 4.990 In

TSUBAKI| Zoro #: G2215114| Mfr #: 35B40

$30.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215114 Mfr #: 35B40
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 35
Length through Bore (In.): 1Hub Dia. (In.): 2-1/4
Bore Dia. (In.): 5/8Pitch Dia. (In.): 4.780
Outside Dia. (In.): 4.990Number of Teeth: 40
Max. Bore (In.): 1-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia. 4.990 In., Pitch Dia. 4.780 In., Number of Teeth 40, Bore Dia. 5/8 In., Max. Bore 1-1/2 In., Length through Bore 1 In., Hub Dia. 2-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.