Sprocket, Plain, #40, OD 1.510 In

TSUBAKI| Zoro #: G2278342| Mfr #: 40B8

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278342 Mfr #: 40B8
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Outside Dia. (In.): 1.510Number of Teeth: 8
Max. Bore (In.): 1/2Length through Bore (In.): 7/8
Hub Dia. (In.): 31/32Bore Dia. (In.): 1/2
Pitch Dia. (In.): 1.307Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 1.510 In., Pitch Dia. 1.307 In., Number of Teeth 8, Bore Dia. 1/2 In., Max. Bore 1/2 In., Length through Bore 7/8 In., Hub Dia. 31/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.