20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #40, OD 1.670 In

TSUBAKI| Zoro #: G0694565| Mfr #: 40B9

$10.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694565 Mfr #: 40B9
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Hub Dia. (In.): 1-1/8Bore Dia. (In.): 1/2
Pitch Dia. (In.): 1.462Outside Dia. (In.): 1.670
Number of Teeth: 9Max. Bore (In.): 9/16
Length through Bore (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 1.670 In., Pitch Dia. 1.462 In., Number of Teeth 9, Bore Dia. 1/2 In., Max. Bore 9/16 In., Length through Bore 7/8 In., Hub Dia. 1-1/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.