Sprocket, Plain, #40, OD 2.000 In

TSUBAKI| Zoro #: G0558214| Mfr #: 40B11

$14.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558214 Mfr #: 40B11
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 2Bore Dia. (In.): 1/2
Max. Bore (In.): 7/8Pitch Dia. (In.): 1.775
Hub Dia. (In.): 1-29/64Length through Bore (In.): 7/8
Number of Teeth: 11Type: Plain Bore
ANSI Sprocket Number: 40Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 2.000 In., Pitch Dia. 1.775 In., Number of Teeth 11, Bore Dia. 1/2 In., Max. Bore 7/8 In., Length through Bore 7/8 In., Hub Dia. 1-29/64 In., Carbon Steel Material

Reviews