Tsubaki
Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth
Mfr # 40B13
Zoro # G1715777
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 16 # of Teeth 35B16
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-7/16 Bore Dia., 40B19F-1G
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth 50B17F-1C
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth 50BTL25
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 26 # of Teeth 50B26
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth 80B15
- TSUBAKI Sprocket Chain Rlr P Sgl 6.59In 80 19 Cs, 80SK19 80SK19
- TSUBAKI Sprocket Chain Rlr P Sgl 2In 14.76In, 60B60F-2 60B60F-2
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 13.83In, 160B20 160B20
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth 60B24F-1
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SK54 50SK54
- Tsubaki Chains & Chain Sprockets