Sprocket, Plain, #40, OD 2.490 In

TSUBAKI| Zoro #: G0539822| Mfr #: 40B14

$12.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0539822 Mfr #: 40B14
Type: Plain BoreANSI Sprocket Number: 40
Item: SprocketMaterial: carbon steel
Pitch Dia. (In.): 2.247Outside Dia. (In.): 2.490
Number of Teeth: 14Max. Bore (In.): 1-1/8
Length through Bore (In.): 7/8Hub Dia. (In.): 1-11/16
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 2.490 In., Pitch Dia. 2.247 In., Number of Teeth 14, Bore Dia. 1/2 In., Max. Bore 1-1/8 In., Length through Bore 7/8 In., Hub Dia. 1-11/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.