Sprocket, Plain, #40, OD 2.650 In

TSUBAKI| Zoro #: G2210363| Mfr #: 40B15

$13.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210363 Mfr #: 40B15
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Outside Dia. (In.): 2.650Number of Teeth: 15
Max. Bore (In.): 1-1/4Length through Bore (In.): 7/8
Hub Dia. (In.): 1-13/16Bore Dia. (In.): 1/2
Pitch Dia. (In.): 2.405Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 2.650 In., Pitch Dia. 2.405 In., Number of Teeth 15, Bore Dia. 1/2 In., Max. Bore 1-1/4 In., Length through Bore 7/8 In., Hub Dia. 1-13/16 In., Carbon Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.