Sprocket, Plain, #40, OD 2.810 In

TSUBAKI| Zoro #: G1341426| Mfr #: 40B16

$16.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341426 Mfr #: 40B16
Item: SprocketMaterial: Carbon Steel
ANSI Sprocket Number: 40Type: Plain Bore
Number of Teeth: 16Max. Bore (In.): 1-3/8
Length through Bore (In.): 7/8Hub Dia. (In.): 2
Bore Dia. (In.): 5/8Pitch Dia. (In.): 2.563
Outside Dia. (In.): 2.810Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 2.810 In., Pitch Dia. 2.563 In., Number of Teeth 16, Bore Dia. 5/8 In., Max. Bore 1-3/8 In., Length through Bore 7/8 In., Hub Dia. 2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.