LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, Plain, #40, OD 3.300 In

TSUBAKI| Zoro #: G1170513| Mfr #: 40B19

$27.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170513 Mfr #: 40B19
Item: SprocketType: Plain Bore
Material: carbon steelANSI Sprocket Number: 40
Max. Bore (In.): 1-3/4Length through Bore (In.): 7/8
Hub Dia. (In.): 2-1/2Bore Dia. (In.): 5/8
Pitch Dia. (In.): 3.038Outside Dia. (In.): 3.300
Number of Teeth: 19Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 3.300 In., Pitch Dia. 3.038 In., Number of Teeth 19, Bore Dia. 5/8 In., Max. Bore 1-3/4 In., Length through Bore 7/8 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.