BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sprocket, Plain, #40, OD 3.620 In

TSUBAKI| Zoro #: G0268292| Mfr #: 40B21

$29.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 3.620
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268292 Mfr #: 40B21
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 3.620Bore Dia. (In.): 5/8
Max. Bore (In.): 1-3/4Pitch Dia. (In.): 3.355
Hub Dia. (In.): 2-25/32Length through Bore (In.): 1
Number of Teeth: 21Type: Plain Bore
ANSI Sprocket Number: 40Country of Origin (subject to change): China

Description

ANSI Sprocket Number 40, Number of Teeth 21, Carbon Steel Material

Reviews