Sprocket, Plain, #40, OD 3.940 In

TSUBAKI| Zoro #: G0364901| Mfr #: 40B23

$38.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364901 Mfr #: 40B23
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Bore Dia. (In.): 5/8Pitch Dia. (In.): 3.672
Outside Dia. (In.): 3.940Number of Teeth: 23
Max. Bore (In.): 2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 3.940 In., Pitch Dia. 3.672 In., Number of Teeth 23, Bore Dia. 5/8 In., Max. Bore 2 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.