20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, Plain, #40, OD 4.260 In

TSUBAKI| Zoro #: G1752457| Mfr #: 40B25

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752457 Mfr #: 40B25
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Pitch Dia. (In.): 3.989Outside Dia. (In.): 4.260
Number of Teeth: 25Max. Bore (In.): 2-1/4
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 4.260 In., Pitch Dia. 3.989 In., Number of Teeth 25, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.