Sprocket, Plain, #40, OD 4.418 In

TSUBAKI| Zoro #: G2250281| Mfr #: 40B26

$31.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250281 Mfr #: 40B26
Item: SprocketMaterial: carbon steel
ANSI Sprocket Number: 40Type: Plain Bore
Pitch Dia. (In.): 4.148Outside Dia. (In.): 4.420
Number of Teeth: 26Max. Bore (In.): 2-1/4
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 4.418 In., Pitch Dia. 4.148 In., Number of Teeth 26, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.