Sprocket, Plain, #40, OD 4.578 In

TSUBAKI| Zoro #: G0270995| Mfr #: 40B27

$43.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 5/8
Hub Dia. (In.): 2-1/2
Item: Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0270995 Mfr #: 40B27
Material: carbon steelItem: Sprocket
Type: Plain BoreANSI Sprocket Number: 40
Max. Bore (In.): 2-1/4Length through Bore (In.): 1
Hub Dia. (In.): 2-1/2Bore Dia. (In.): 5/8
Pitch Dia. (In.): 4.307Outside Dia. (In.): 4.580
Number of Teeth: 27Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 4.578 In., Pitch Dia. 4.307 In., Number of Teeth 27, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews