Sprocket, Plain, #40, OD 5.220 In

TSUBAKI| Zoro #: G0442967| Mfr #: 40B31

$42.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442967 Mfr #: 40B31
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Bore Dia. (In.): 3/4Pitch Dia. (In.): 4.942
Outside Dia. (In.): 5.220Number of Teeth: 31
Max. Bore (In.): 2-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 5.220 In., Pitch Dia. 4.942 In., Number of Teeth 31, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.