Sprocket, Plain, #40, OD 5.700 In

TSUBAKI| Zoro #: G2161047| Mfr #: 40B34

$59.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161047 Mfr #: 40B34
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Max. Bore (In.): 2-1/4Length through Bore (In.): 1
Hub Dia. (In.): 2-1/2Bore Dia. (In.): 3/4
Pitch Dia. (In.): 5.419Outside Dia. (In.): 5.700
Number of Teeth: 34Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 5.700 In., Pitch Dia. 5.419 In., Number of Teeth 34, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.