20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #40, OD 6.020 In

TSUBAKI| Zoro #: G1459507| Mfr #: 40B36

$37.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459507 Mfr #: 40B36
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Hub Dia. (In.): 2-1/2Bore Dia. (In.): 3/4
Pitch Dia. (In.): 5.737Outside Dia. (In.): 6.020
Number of Teeth: 36Max. Bore (In.): 2-1/4
Length through Bore (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 6.020 In., Pitch Dia. 5.737 In., Number of Teeth 36, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.