Sprocket, Plain, #40, OD 6.653 In

TSUBAKI| Zoro #: G1878107| Mfr #: 40B40

$61.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878107 Mfr #: 40B40
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 40
Max. Bore (In.): 2-3/8Length through Bore (In.): 1-1/8
Hub Dia. (In.): 3Bore Dia. (In.): 3/4
Pitch Dia. (In.): 6.373Outside Dia. (In.): 6.660
Number of Teeth: 40Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 6.653 In., Pitch Dia. 6.373 In., Number of Teeth 40, Bore Dia. 3/4 In., Max. Bore 2-3/8 In., Length through Bore 1-1/8 In., Hub Dia. 3 In., Carbon Steel Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.