Sprocket, Plain, #40, OD 7.450 In

TSUBAKI| Zoro #: G2065427| Mfr #: 40B45

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 7.450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065427 Mfr #: 40B45
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 7.450Bore Dia. (In.): 3/4
Max. Bore (In.): 2-3/8Pitch Dia. (In.): 7.168
Hub Dia. (In.): 3Length through Bore (In.): 1-1/8
Number of Teeth: 45Type: Plain Bore
ANSI Sprocket Number: 40Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia. 7.450 In., Pitch Dia. 7.168 In., Number of Teeth 45, Bore Dia. 3/4 In., Max. Bore 2-3/8 In., Length through Bore 1-1/8 In., Hub Dia. 3 In., Carbon Steel Material

Reviews