Sprocket, Plain, #41, OD 1.510 In

TSUBAKI| Zoro #: G0309111| Mfr #: 41B8

$11.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 1.510
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309111 Mfr #: 41B8
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 1.510Bore Dia. (In.): 1/2
Max. Bore (In.): 1/2Pitch Dia. (In.): 1.307
Hub Dia. (In.): 63/64Length through Bore (In.): 7/8
Number of Teeth: 8Type: Plain Bore
ANSI Sprocket Number: 41Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 1.510 In., Pitch Dia. 1.307 In., Number of Teeth 8, Bore Dia. 1/2 In., Max. Bore 1/2 In., Length through Bore 7/8 In., Hub Dia. 63/64 In., Carbon Steel Material

Reviews