Sprocket, Plain, #41, OD 1.670 In

TSUBAKI| Zoro #: G1102534| Mfr #: 41B9

$12.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102534 Mfr #: 41B9
Material: Carbon SteelType: Plain Bore
Item: SprocketANSI Sprocket Number: 41
Pitch Dia. (In.): 1.462Outside Dia. (In.): 1.670
Number of Teeth: 9Max. Bore (In.): 5/8
Length through Bore (In.): 7/8Hub Dia. (In.): 1-1/8
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 1.670 In., Pitch Dia. 1.462 In., Number of Teeth 9, Bore Dia. 1/2 In., Max. Bore 5/8 In., Length through Bore 7/8 In., Hub Dia. 1-1/8 In., Carbon Steel Material
Save 15%. Sign up for Z-mail.