Sprocket, Plain, #41, OD 1.840 In

TSUBAKI| Zoro #: G0401335| Mfr #: 41B10

$12.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Dia. (In.): 1/2
Hub Dia. (In.): 1-1/4
Item: Sprocket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0401335 Mfr #: 41B10
Material: carbon steelANSI Sprocket Number: 41
Type: Plain BoreItem: Sprocket
Pitch Dia. (In.): 1.618Outside Dia. (In.): 1.840
Number of Teeth: 10Max. Bore (In.): 3/4
Length through Bore (In.): 7/8Hub Dia. (In.): 1-1/4
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 1.840 In., Pitch Dia. 1.618 In., Number of Teeth 10, Bore Dia. 1/2 In., Max. Bore 3/4 In., Length through Bore 7/8 In., Hub Dia. 1-1/4 In., Carbon Steel Material

Product Reviews