Sprocket, Plain, #41, OD 2.000 In

TSUBAKI| Zoro #: G1677067| Mfr #: 41B11

$11.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677067 Mfr #: 41B11
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Number of Teeth: 11Max. Bore (In.): 7/8
Length through Bore (In.): 7/8Hub Dia. (In.): 1-15/32
Bore Dia. (In.): 1/2Pitch Dia. (In.): 1.775
Outside Dia. (In.): 2.000Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 2.000 In., Pitch Dia. 1.775 In., Number of Teeth 11, Bore Dia. 1/2 In., Max. Bore 7/8 In., Length through Bore 7/8 In., Hub Dia. 1-15/32 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.