JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, Plain, #41, OD 2.330 In

TSUBAKI| Zoro #: G1175474| Mfr #: 41B13

$15.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175474 Mfr #: 41B13
ANSI Sprocket Number: 41Item: Sprocket
Material: Carbon SteelType: Plain Bore
Pitch Dia. (In.): 2.089Outside Dia. (In.): 2.330
Number of Teeth: 13Max. Bore (In.): 1
Length through Bore (In.): 7/8Hub Dia. (In.): 1-9/16
Bore Dia. (In.): 1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 2.330 In., Pitch Dia. 2.089 In., Number of Teeth 13, Bore Dia. 1/2 In., Max. Bore 1 In., Length through Bore 7/8 In., Hub Dia. 1-9/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.