Sprocket, Plain, #41, OD 2.490 In

TSUBAKI| Zoro #: G0493805| Mfr #: 41B14

$13.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493805 Mfr #: 41B14
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Pitch Dia. (In.): 2.247Bore Dia. (In.): 1/2
Outside Dia. (In.): 2.490Number of Teeth: 14
Max. Bore (In.): 1-1/4Length through Bore (In.): 7/8
Hub Dia. (In.): 1-1/4Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 2.490 In., Pitch Dia. 2.247 In., Number of Teeth 14, Bore Dia. 1/2 In., Max. Bore 1-1/4 In., Length through Bore 7/8 In., Hub Dia. 1-1/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.