Sprocket, Plain, #41, OD 2.980 In

TSUBAKI| Zoro #: G0979982| Mfr #: 41B17

$19.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979982 Mfr #: 41B17
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Pitch Dia. (In.): 2.721Outside Dia. (In.): 2.980
Number of Teeth: 17Max. Bore (In.): 1-1/2
Length through Bore (In.): 7/8Hub Dia. (In.): 2-15/64
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 2.980 In., Pitch Dia. 2.721 In., Number of Teeth 17, Bore Dia. 5/8 In., Max. Bore 1-1/2 In., Length through Bore 7/8 In., Hub Dia. 2-15/64 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.