Sprocket, Plain, #41, OD 3.140 In

TSUBAKI| Zoro #: G2202453| Mfr #: 41B18

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202453 Mfr #: 41B18
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Pitch Dia. (In.): 2.879Outside Dia. (In.): 3.140
Number of Teeth: 18Max. Bore (In.): 1-5/8
Length through Bore (In.): 7/8Hub Dia. (In.): 2-3/8
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 3.140 In., Pitch Dia. 2.879 In., Number of Teeth 18, Bore Dia. 5/8 In., Max. Bore 1-5/8 In., Length through Bore 7/8 In., Hub Dia. 2-3/8 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.