JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sprocket, Plain, #41, OD 3.460 In

TSUBAKI| Zoro #: G0808342| Mfr #: 41B20

$29.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808342 Mfr #: 41B20
Material: Carbon SteelType: Plain Bore
Item: SprocketANSI Sprocket Number: 41
Hub Dia. (In.): 2-3/4Bore Dia. (In.): 5/8
Pitch Dia. (In.): 3.355Outside Dia. (In.): 3.460
Number of Teeth: 20Max. Bore (In.): 1-7/8
Length through Bore (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 3.460 In., Pitch Dia. 3.196 In., Number of Teeth 20, Bore Dia. 5/8 In., Max. Bore 1-7/8 In., Length through Bore 1 In., Hub Dia. 2-3/4 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.