Sprocket, Plain, #41, OD 4.098 In

TSUBAKI| Zoro #: G1836274| Mfr #: 41B24

$40.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836274 Mfr #: 41B24
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Number of Teeth: 24Max. Bore (In.): 2-1/4
Length through Bore (In.): 1Hub Dia. (In.): 2-1/2
Bore Dia. (In.): 5/8Pitch Dia. (In.): 3.831
Outside Dia. (In.): 4.100Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 4.098 In., Pitch Dia. 3.831 In., Number of Teeth 24, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.