Sprocket, Plain, #41, OD 5.060 In

TSUBAKI| Zoro #: G1216257| Mfr #: 41B30

$49.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1216257 Mfr #: 41B30
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 41
Pitch Dia. (In.): 4.783Bore Dia. (In.): 5/8
Outside Dia. (In.): 5.060Number of Teeth: 30
Max. Bore (In.): 2-1/4Length through Bore (In.): 1
Hub Dia. (In.): 2-1/2Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 41, Outside Dia. 5.060 In., Pitch Dia. 4.783 In., Number of Teeth 30, Bore Dia. 5/8 In., Max. Bore 2-1/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.