Tsubaki
Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth
Mfr # 50B8
Zoro # G0568242
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 8
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth 60BTL20
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth 35B17F-3/4
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth 35B9F-3/8
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth 40B19F-5/8
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth 60B8
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth 60BTL30
- TSUBAKI Sprocket Chain Rlr P Dbl 1In 13-1/4In, 2062A26 2062A26
- TSUBAKI Sprocket Chain Rlr P Sgl 3/8In 2.049In, 25B24SS 25B24SS
- TSUBAKI Single Pitch Roller Chain Sprockets, 80B19SS 80B19SS
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50B16F-1
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 12 # of Teeth 60B12
- Tsubaki Chains & Chain Sprockets