20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, Plain, #50, OD 2.300 In

TSUBAKI| Zoro #: G1238316| Mfr #: 50B10

$15.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238316 Mfr #: 50B10
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Hub Dia. (In.): 1-9/16Bore Dia. (In.): 5/8
Pitch Dia. (In.): 2.023Outside Dia. (In.): 2.300
Number of Teeth: 10Max. Bore (In.): 7/8
Length through Bore (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 2.300 In., Pitch Dia. 2.023 In., Number of Teeth 10, Bore Dia. 5/8 In., Max. Bore 7/8 In., Length through Bore 1 In., Hub Dia. 1-9/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.