Sprocket, Plain, #50, OD 2.500 In

TSUBAKI| Zoro #: G0663196| Mfr #: 50B11

$25.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663196 Mfr #: 50B11
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Pitch Dia. (In.): 2.219Outside Dia. (In.): 2.500
Number of Teeth: 11Max. Bore (In.): 1
Length through Bore (In.): 1Hub Dia. (In.): 1-13/16
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 2.500 In., Pitch Dia. 2.219 In., Number of Teeth 11, Bore Dia. 5/8 In., Max. Bore 1 In., Length through Bore 1 In., Hub Dia. 1-13/16 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.