LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, Plain, #50, OD 2.710 In

TSUBAKI| Zoro #: G1275967| Mfr #: 50B12

$26.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275967 Mfr #: 50B12
Type: Plain BoreItem: Sprocket
Material: carbon steelANSI Sprocket Number: 50
Max. Bore (In.): 1-1/4Length through Bore (In.): 1
Hub Dia. (In.): 2Bore Dia. (In.): 5/8
Pitch Dia. (In.): 2.415Outside Dia. (In.): 2.710
Number of Teeth: 12Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 2.710 In., Pitch Dia. 2.415 In., Number of Teeth 12, Bore Dia. 5/8 In., Max. Bore 1-1/4 In., Length through Bore 1 In., Hub Dia. 2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.