JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, Plain, #50, OD 2.910 In

TSUBAKI| Zoro #: G1868763| Mfr #: 50B13

$25.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868763 Mfr #: 50B13
Material: Carbon SteelANSI Sprocket Number: 50
Type: Plain BoreItem: Sprocket
Number of Teeth: 13Max. Bore (In.): 1-5/16
Length through Bore (In.): 1Hub Dia. (In.): 2
Bore Dia. (In.): 5/8Pitch Dia. (In.): 2.612
Outside Dia. (In.): 2.910Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 2.910 In., Pitch Dia. 2.612 In., Number of Teeth 13, Bore Dia. 5/8 In., Max. Bore 1-5/16 In., Length through Bore 1 In., Hub Dia. 2 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.