Sprocket, Plain, #50, OD 3.110 In

TSUBAKI| Zoro #: G0468921| Mfr #: 50B14

$19.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468921 Mfr #: 50B14
Type: Plain BoreMaterial: Carbon Steel
Item: SprocketANSI Sprocket Number: 50
Pitch Dia. (In.): 2.809Outside Dia. (In.): 3.110
Number of Teeth: 14Max. Bore (In.): 1-7/16
Length through Bore (In.): 1Hub Dia. (In.): 2-18
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 3.110 In., Pitch Dia. 2.809 In., Number of Teeth 14, Bore Dia. 5/8 In., Max. Bore 1-7/16 In., Length through Bore 1 In., Hub Dia. 2-18 In., Carbon Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.