Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sprocket, Plain, #50, OD 3.520 In

TSUBAKI| Zoro #: G0544634| Mfr #: 50B16

$23.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sprocket
Material: carbon steel
Outside Dia. (In.): 3.520
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544634 Mfr #: 50B16
Item: SprocketMaterial: carbon steel
Outside Dia. (In.): 3.520Bore Dia. (In.): 5/8
Max. Bore (In.): 1-3/4Pitch Dia. (In.): 3.204
Hub Dia. (In.): 2-1/2Length through Bore (In.): 1
Number of Teeth: 16Type: Plain Bore
ANSI Sprocket Number: 50Country of Origin (subject to change): China

Description

Sprocket, Plain Bore, ANSI Sprocket Number 50, Outside Dia. 3.520 In., Pitch Dia. 3.204 In., Number of Teeth 16, Bore Dia. 5/8 In., Max. Bore 1-3/4 In., Length through Bore 1 In., Hub Dia. 2-1/2 In., Carbon Steel Material

Reviews